8' Twin Step Ladder, Type IAA, 375 lbs

Item #: 0071723

Cat #: T7408

UPC: 051751011579

$ 462.84 EA
Company wide:
2 in stock
Documents & Guides
Twin Step Ladder, Size: 8 ft, Reach Height: 12 ft, Width: 28-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

Overview

Twin Step Ladder, Size: 8 ft, Reach Height: 12 ft, Width: 28-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

The T7408 Fiberglass 8ft Twin Stepladder features a duty rating of 375lb per side of the ladder. Designed for one or two-person jobs, the T7400 ladders have heavy gauge aluminum tops and feature heavy duty internal spreaders to resist damage around the worksite or in transit. The GLAS*MARK® Violater stripes on the rails make the ladder more visible and the EDGE® bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751011579, T7408, WERT7408

Specifications

Type: Ladder, Twin, Twin Stepladder
Width: 28 1/2 in
Weight Capacity: 375 lbs
Length: 8 ft
Material: Fiberglass
Type: Ladder, Twin, Twin Stepladder
Weight Capacity: 375 lbs
Material: Fiberglass
Width: 28 1/2 in
Length: 8 ft