6' Twin Step Ladder, Type IAA, 375 lbs

Item #: 0071722

Cat #: T7406

UPC: 051751011555

$ 386.07 EA
Company wide:
3 in stock
Documents & Guides
Twin Step Ladder, Size: 6 ft, Reach Height: 10 ft, Width: 25", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

Overview

Twin Step Ladder, Size: 6 ft, Reach Height: 10 ft, Width: 25", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

The T7406 Fiberglass 6ft Twin Stepladder features a duty rating of 375lb per side of the ladder. Designed for one or two-person jobs, the T7406 ladder has a heavy gauge aluminum top and features heavy duty internal spreaders to resist damage around the worksite or in transit. The GLAS*MARK® Violater stripes on the rails make the ladder more visible and the EDGE® bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751011555, T7406, WERT7406

Specifications

Width: 25 in
Weight Capacity: 375 lbs
Material: Fiberglass
Type: Twin Stepladder
Length: 6 ft
Width: 25 in
Material: Fiberglass
Length: 6 ft
Weight Capacity: 375 lbs
Type: Twin Stepladder