4' Twin Step Ladder, Type IAA, 375 lbs

Item #: 0071720

Cat #: T7404

UPC: 051751011531

$ 304.99 EA
Company wide:
0 in stock
Documents & Guides
Twin Step Ladder, Size: 4 ft, Reach Height: 8 ft, Width: 21-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

Overview

Twin Step Ladder, Size: 4 ft, Reach Height: 8 ft, Width: 21-1/2", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

The T7404 Fiberglass 4ft Twin Stepladder features a duty rating of 375lb per side of the ladder. Designed for one or two-person jobs, the T7400 ladders have heavy gauge aluminum tops and feature heavy duty internal spreaders to resist damage around the worksite or in transit. The GLAS*MARK® Violater stripes on the rails make the ladder more visible and the EDGE® bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751011531, T7404, WERT7404

Specifications

Weight Capacity: 375 lbs
Width: 21 1/2 in
Length: 4 ft
Material: Fiberglass
Type: Twin Stepladder
Weight Capacity: 375 lbs
Length: 4 ft
Type: Twin Stepladder
Width: 21 1/2 in
Material: Fiberglass