ETN EGE3100FFGV Series G, EG-frame

Item #: 0071707

Cat #: EGE3100FFGV

UPC: 782116147298

$ 1759.90 EA
Company wide:
0 in stock
Documents & Guides
C-H EGE3100FFGV EG 100A 3P 50

Overview

C-H EGE3100FFGV EG 100A 3P 50
Also known as: 782116147298, EGE3100FFGV, CUTEGE3100FFGV

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 100
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y