ETN EGE3015FFGV Series G, EG-frame

Item #: 0071705

Cat #: EGE3015FFGV

UPC: 782116147328

$ 1466.84 EA
Company wide:
0 in stock
Documents & Guides
C-H EGE3015FFGV EG 15A 3P 500

Overview

C-H EGE3015FFGV EG 15A 3P 500
Also known as: 782116147328, EGE3015FFGV, CUTEGE3015FFGV

Specifications

Mounting: Panel
Poles: 3
Amps: 15
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 15
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y