ETN EGE3045FFGV Series G, EG-frame

Item #: 0071702

Cat #: EGE3045FFGV

UPC: 782116147229

$ 1466.84 EA
Company wide:
0 in stock
Documents & Guides
C-H EGE3045FFGV EG 45A 3P 500

Overview

C-H EGE3045FFGV EG 45A 3P 500
Also known as: 782116147229, EGE3045FFGV, CUTEGE3045FFGV

Specifications

Mounting: Panel
Poles: 3
Amps: 45
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 45
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y