3" Yellow EMT Conduit, 10' Length

Item #: 0071699

Cat #: 3EMTYELLOW

UPC: 091111018473

$ 13.43 FT
Company wide:
0 in stock
Documents & Guides
3 Inch Yellow EMT Conduit, Steel, 10 Foot Length

Overview

3 Inch Yellow EMT Conduit, Steel, 10 Foot Length
Also known as: 091111018473, 3EMTYELLOW

Specifications

Diameter: 3 in
Material: Steel
Length: 10 ft
Diameter: 3 in
Length: 10 ft
Material: Steel