Lug Kit, 1P, 1 AWG - 500MCM, for Molded Case, Breaker, M Frame

Item #: 0071684

Cat #: TA700MA1

UPC: 786679424865

$ 134.85 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Line/Load Terminals, 600 Amp, 1-Pole, 2 x 1 AWG - 500MCM, Copper/Aluminum

Overview

Breaker, Molded Case, Line/Load Terminals, 600 Amp, 1-Pole, 2 x 1 AWG - 500MCM, Copper/Aluminum
Also known as: 786679424865, TA700MA1, CUTTA700MA1

Specifications

Amps: 600
Poles: 1
Allowable Gauge Range: 1 - 500
Amps: 600
Allowable Gauge Range: 1 - 500
Poles: 1