TYPE KT TU ONLY 3P 250A 600VAC MAX

Item #: 0071675

Cat #: KT3250T

UPC: 786679266069

$ 1588.61 EA
Company wide:
0 in stock
Documents & Guides
Eaton molded case circuit breaker accessory trip unit, Trip unit, 250 A, Three-pole, Thermal magnetic, Frame J-K, Series C

Overview

Eaton molded case circuit breaker accessory trip unit, Trip unit, 250 A, Three-pole, Thermal magnetic, Frame J-K, Series C

Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s

Also known as: 786679266069, KT3250T, CUTKT3250T

Specifications

Poles: 3
Amps: 250
Poles: 3
Amps: 250