NEMA Full Voltage Non-reversing Starter

Item #: 0071660

Cat #: A200M3CAC

UPC: 786678231259

$ 5917.29 EA
Company wide:
0 in stock
NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 3, 3-pole,interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control

Overview

NEMA Full Voltage Non-reversing Starter, A200, 3-phase Magnetic, Size 3, 3-pole,interchangeable Heater Overload Relay, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil, Wired For Separate Control

All Class A200 non-reversing starters utilize Type B three-pole overload relays with optional Type A for auto reset applications. Sizes 5 and 6 include the needed current transformers. Moving and stationary contacts are front accessible for simple and easy inspection and maintenance. All Class A200 starters are UL listed and recognized and are CSA certified.

Also known as: 786678231259, A200M3CAC, CUTA200M3CAC

Specifications

Volts AC Control: 120
Poles: 2
Type: Starter
Amps: 45
Mounting: Surface
Phase: 1
Size: 3
Volts AC: 600
Volts AC Control: 120
Type: Starter
Mounting: Surface
Size: 3
Poles: 2
Amps: 45
Phase: 1
Volts AC: 600