ETN EGE3125FFGV Series G, EG-frame

Item #: 0071656

Cat #: EGE3125FFGV

UPC: 782116147311

$ 3933.89 EA
Company wide:
0 in stock
Documents & Guides
C-H EGE3125FFGV EG 125A 3P 50

Overview

C-H EGE3125FFGV EG 125A 3P 50
Also known as: 782116147311, EGE3125FFGV, CUTEGE3125FFGV

Specifications

Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 125
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y