Dirt Trapper Ultra Sticky Mat

Item #: 0071647

Cat #: 01265

UPC:

Company wide:
0 in stock
Documents & Guides
Dirt Trapper 30 Layer Roll Refill, Ultra Sticky Mat. Size: 24" x 30"

Overview

Dirt Trapper 30 Layer Roll Refill, Ultra Sticky Mat. Size: 24" x 30"
Also known as: 01265, TRM01265

Specifications

Type: Dirt Trapper
Type: Dirt Trapper