Cable Tie Mounting Base, 4-Way, Nylon, Indoors, White, Adhesive

Item #: 0071612

Cat #: TC5345A

UPC: 786210872247

$ 2.25 EA
Company wide:
2,100 in stock
Documents & Guides
Cable Tie Mounting Base, 4-Way. Cable Type: Standard up to 50 lbs. Length: 1". Width: 1". Mount: Screw/Adhesive. Color: White. Comes in pack of 100.

Overview

Cable Tie Mounting Base, 4-Way. Cable Type: Standard up to 50 lbs. Length: 1". Width: 1". Mount: Screw/Adhesive. Color: White. Comes in pack of 100.

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210872247, TC5345A, THBTC5345A

Specifications

Width: 1 in
Length: 1 in
Color: Natural
Mounting: Adhesive
Material: Nylon
Width: 1 in
Color: Natural
Material: Nylon
Length: 1 in
Mounting: Adhesive