UNINS FORK TERM 12-10 No10 META

Item #: 0071610
Cat #: C10-10F
UPC: 786210803487
$ 1.17 EA
Company wide:
150 in stock
Documents & Guides
Non-Insulated Fork Terminal, Length .82 Inches, Width .38 Inches, Bolt Hole #10, Wire Range #12-#10 AWG, Copper, Tin Plated

Overview

Non-Insulated Fork Terminal, Length .82 Inches, Width .38 Inches, Bolt Hole #10, Wire Range #12-#10 AWG, Copper, Tin Plated
Also known as: 786210803487, C10-10F, THBC1010F

Specifications

Color: Metallic
Material: Copper
Allowable Gauge Range: 12 - 10
Color: Metallic
Allowable Gauge Range: 12 - 10
Material: Copper

Customer Reviews

No reviews for this product
(0)