
Limit Switch, Side Roller Plunger, Vertical, 10A, 600VAC, 1PDT
Item #: 0071573
Cat #: 9007C54F
UPC: 785901500698
Company wide:
0
in stock
Documents & Guides
Limit Switch, Side Roller Plunger, Vertical, Spring Return, 10 Amp, 600 Volt AC, 1-Pole Double Throw
Overview
Limit Switch, Side Roller Plunger, Vertical, Spring Return, 10 Amp, 600 Volt AC, 1-Pole Double Throw
Also known as: 785901500698, 9007C54F, TEL9007C54F
Specifications
| Type: | Plunger, Limit Switch, Side Roller |
| Poles: | 2 |
| Amps: | 10 |
| Volts DC: | 600 |
| IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Type: | Plunger, Limit Switch, Side Roller |
| Amps: | 10 |
| IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
| Standards: | California Proposition 65 |
| Poles: | 2 |
| Volts DC: | 600 |
| Volts AC: | 600 |