8/4 SO/SOOW Copper 5000'

Item #: 0071515

Cat #: 84SOX5000

UPC:

Company wide:
0 in stock
Documents & Guides
(4) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 5000 ft. Reel, HD, O.D.: 0.75". Non UL Listed.

Overview

(4) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 5000 ft. Reel, HD, O.D.: 0.75". Non UL Listed.
Also known as: 84SOX5000

Specifications

Jacket: Rubber
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 4
Gauge: 8 AWG
Jacket: Rubber
Color: Black
Volts AC: 600
Gauge: 8 AWG
Material: Copper
Length: 5000 ft
Conductors: 4