CND WB2450XF 24V 5W WEDGE T3 1/4 FROSTED LAMP

Item #: 0071501

Cat #: WB2450XF

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CND WB2450XF 24V 5W WEDGE T3 1/4 FROSTED LAMP

Overview

CND WB2450XF 24V 5W WEDGE T3 1/4 FROSTED LAMP
Also known as: WB2450XF, CNDWB2450XF

Specifications

Color: Frosted
Color: Frosted