
4" Square Cover, 2-Device, Mud Ring, 1-1/4" Raised, Drawn, Metallic
Item #: 0071488
Cat #: 781
UPC: 050169907818
$ 6.14 EA
Company wide:
2,827
in stock
Documents & Guides
4" Square Cover, 2-Device, Mud Ring, 1-1/4" Raised, Drawn, Metallic, for 1900
Overview
4" Square Cover, 2-Device, Mud Ring, 1-1/4" Raised, Drawn, Metallic, for 1900
Angled mounting slots compensate up to 12 degrees for box misalignment
Also known as: 050169907818, 781, RAC781
Features & Benefits
- Angled mounting slots compensate up to 12 degrees for box misalignment
Specifications
| Gangs: | 2 |
| Depth: | 1 1/4 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Gangs: | 2 |
| Material: | Steel |
| Depth: | 1 1/4 in |
| Standards: | California Proposition 65 |