
Weatherproof Box Extension, 1 Gang, (6) 1/2" Outlets, 1-1/2" Deep, Aluminum Die Cast
Item #: 0071485
Cat #: 5400-0
UPC: 050169540008
$ 39.53 EA
Company wide:
153
in stock
Documents & Guides
Weatherproof Box Extension, 1-Gang, Die Cast. Depth: 1-1/2". Cubic Inches: 9.5". (6) 1/2" Threaded Outlets, Gray.
Overview
Weatherproof Box Extension, 1-Gang, Die Cast. Depth: 1-1/2". Cubic Inches: 9.5". (6) 1/2" Threaded Outlets, Gray.
State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Closure plugs provided for two and six outlet styles Internal threads and hubs comply with NEMA requirements Hubs accept all threaded fittings and threaded conduit Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169540008, 5400-0, RAC54000
Features & Benefits
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Installation hardware, gasket and closure plugs provided
- Pre-installed ground screw included
- Internal threads and hubs comply with NEMA requirements
- Hubs accept all threaded fittings and threaded conduit
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Gangs: | 1 |
| Depth: | 1 1/2 in |
| Cubic Inches: | 9.500 in³ |
| Material: | Aluminum Die Cast |
| Threaded Outlet Diameter: | 1/2 in |
| Number of Threaded Outlets: | 6 |
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Cubic Inches: | 9.500 in³ |
| Threaded Outlet Diameter: | 1/2 in |
| Color: | Gray |
| Depth: | 1 1/2 in |
| Material: | Aluminum Die Cast |
| Number of Threaded Outlets: | 6 |