Reducing Washer, 2-1/2" x 2", Steel

Item #: 0071473

Cat #: 1383

UPC: 050169013830

$ 11.56 EA
Company wide:
37 in stock
Reducing Washer 2-1/2 In To 2 In Trade Size - Steel

Overview

Reducing Washer 2-1/2 In To 2 In Trade Size - Steel
Also known as: 050169013830, 1383, RAC1383

Features & Benefits

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Additional sizes available

Specifications

Material: Steel
Diameter: 2 in, 2 1/2 in
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65
Diameter: 2 in, 2 1/2 in