12NO 120VDC COIL

Item #: 0071424

Cat #: BFD120S

UPC: 782114963050

$ 1440.89 EA
Company wide:
0 in stock
BFD Series Basic Relay, 250 Vdc max. voltage rating, 12-pole, 120 Vdc coil voltage, 12NO contact configuration

Overview

BFD Series Basic Relay, 250 Vdc max. voltage rating, 12-pole, 120 Vdc coil voltage, 12NO contact configuration

NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.

Also known as: 782114963050, BFD120S, CUTBFD120S

Specifications

Type: 12NO
Type: 12NO