Volumetric Recessed Lighting

Item #: 0071416

Cat #: 2BLT440LADPLP84

UPC: 190887470765

$ 171.13 EA
Company wide:
1 in stock
Documents & Guides
Basket LED lensed troffer 2x4,Nominal 4000 LM, Curved, linear prismatic,80+ CRI, 4000K. Ci Code: *243P2K

Overview

Basket LED lensed troffer 2x4,Nominal 4000 LM, Curved, linear prismatic,80+ CRI, 4000K. Ci Code: *243P2K
Also known as: 190887470765, 2BLT440LADPLP84, LIT2BLT440LADPLP84

Specifications

Mounting: Recessed
Wattage: 34
Color Temperature: 4000 (Cool White)
Length: 4 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Dimmable: Yes
Wattage: 34
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277