Al Penn-crimp Lug

Item #: 0071399

Cat #: BLUA 025 S3

UPC: 785037236362

$ 24.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Penn-un Blua-025s3 250 1h crimp Lug

Overview

Penn-un Blua-025s3 250 1h crimp Lug
Also known as: 785037236362, BLUA 025 S3, PENBLUA025S3

Specifications

Type: Compression Lug
Material: Aluminum
Type: Compression Lug
Material: Aluminum