COMBO SW 3W 15A120V PILOT LITE 1/25 IV

Item #: 0071395
Cat #: 695-I
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Three-way, Single Pilot Light, Combination Switch, 15 amps, 120/125 volts, Ivory.

Overview

Three-way, Single Pilot Light, Combination Switch, 15 amps, 120/125 volts, Ivory.
Also known as: 695-I, PAS695I

Specifications

Type: 3-Way, Toggle Switch, Neon, Light, 2 Device, Non-Grounding, Duplex
Volts AC: 120
Amps: 15
Color: Ivory
Type: 3-Way, Toggle Switch, Neon, Light, 2 Device, Non-Grounding, Duplex
Amps: 15
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)