1/2 IN 90 DEG CONN LFMC W/LUG

Item #: 0071373

Cat #: 4Q-950L

UPC: 783126618617

$ 30.55 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Ground-Tite Type 4Q-L Grounding Liquid Tight 90 DEG Connector With Lug, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 14 - 4 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA R

Overview

OZ-Gedney Ground-Tite Type 4Q-L Grounding Liquid Tight 90 DEG Connector With Lug, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 14 - 4 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA R
Also known as: 783126618617, 4Q-950L, OZG4Q950L

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in