Flex Connector, Squeeze, Straight, 4", Die Cast Zinc

Item #: 0071330

Cat #: SC400

UPC: 687855202201

Company wide:
0 in stock
Documents & Guides
Flex Connector, Squeeze, Straight, 4 Inch, Die Cast Zinc, For Use With Flexible Metal Conduit

Overview

Flex Connector, Squeeze, Straight, 4 Inch, Die Cast Zinc, For Use With Flexible Metal Conduit

Neer zinc conduit and cable connectors are used to terminate 1/2 inch regular wall steel or aluminum flexible conduit to a 1/2 inch knockout in a dry location box or enclosure.

Also known as: 687855202201, SC400, APPSC400

Specifications

Diameter: 4 in
Diameter: 4 in