1 Light Etched Glass Modern Pendant, Brushed Nickel

Item #: 0071314

Cat #: P5112-09

UPC: 785247152155

Call for price
Company wide:
0 in stock
Documents & Guides
One Light Etched Glass Modern Pendant, 17 Inch x 17 Inch x 21.3125 Inch Brushed Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Etched Glass Modern Pendant, 17 Inch x 17 Inch x 21.3125 Inch Brushed Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

The Wisten Collection features sweeping arcs framing elegant, tapered glass shades. Cool and modern with a casual flair, Wisten provides a signature look to any room. One-light pendant with etched glass in a Brushed Nickel finish.

Also known as: 785247152155, P5112-09, PROP511209

Specifications

Type: 1-Light
Base: Medium Screw (E26)
Diameter: 17 in
Color: Brushed Nickel
Standards: California Proposition 65
Type: 1-Light
Diameter: 17 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel