NEMA Full Voltage Non-reversing Starter

Item #: 0071307

Cat #: AN19KN0C5E100

UPC: 786685415567

$ 2083.62 EA
Company wide:
0 in stock
Documents & Guides
C-H AN19KN0C5E100 STARTER

Overview

C-H AN19KN0C5E100 STARTER

NEMA Non-Reversing Freedom Series Starter NEMA Non-Reversing Freedom Series Starter, With C440 EOLR Standard Feature set, SEL Reset, SEL Class (10A, 10, 20, 30), 480V/60 Hz or 440V/50 Hz coil,

Also known as: 786685415567, AN19KN0C5E100, CUTAN19KN0C5E100

Specifications

Family / Style: Freedom
Type: Open
Size: 3
Family / Style: Freedom
Size: 3
Type: Open