RevBit

Item #: 0071285

Cat #: 91700

UPC: 625912917002

$ 5.00 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
Reverse Threaded Pilot Bit, Length: 4", Hole Saw Not Included.

Overview

Reverse Threaded Pilot Bit, Length: 4", Hole Saw Not Included.

The RevBit takes a common item, the pilot bit, and perfects it. By being reverse threaded the RevBit eliminates any bending, breaking and mess caused by hole saw teeth catching once your pilot bit goes through the material.

Also known as: 625912917002, 91700, RAK91700

Specifications

Type: Pilot Drill Bit
Length: 4 in
Type: Pilot Drill Bit
Length: 4 in