#12 Gauge Jack Chain, Stainless Steel

Item #: 0071281

Cat #: CHS1212

UPC: 781002832461

$ 10.38 FT
Company wide:
800 in stock
Documents & Guides
Jack Chain. Size: #12 Gauge, 0.105" Diameter. Work Load: 29 lbs. Break Load: 115 lbs. Stainless Steel. Length: 100 ft.

Overview

Jack Chain. Size: #12 Gauge, 0.105" Diameter. Work Load: 29 lbs. Break Load: 115 lbs. Stainless Steel. Length: 100 ft.

Stainless Steel Jack Chain is a weldess chain manufactured from thin wire that is formed into figure-eight shaped links. It is ideal for hanging light fixtures, signs and other general utility applications.

Also known as: 781002832461, CHS1212, DOTCHS1212

Specifications

Length: 100 ft
Material: Stainless Steel
Size: # 12
Length: 100 ft
Size: # 12
Material: Stainless Steel