2' Wet Location LED Fixture, 45K

Item #: 0071256

Cat #: ILW25LED2D

UPC: 765364009365

$ 258.61 EA
Company wide:
2 in stock
Documents & Guides
2 Ft. Linear LED Wet Location Fixture: 120-277V, 25.13 Watt, 4500K, 2803 Lumens, 10-100% Dimming, 82CRI, Ratings: Nema 4X - IP65 - NSF, DLC Listed

Overview

2 Ft. Linear LED Wet Location Fixture: 120-277V, 25.13 Watt, 4500K, 2803 Lumens, 10-100% Dimming, 82CRI, Ratings: Nema 4X - IP65 - NSF, DLC Listed

Atlas’ LED wet location fixtures are the highest quality available and feature glare free lenses, efficiencies up to 144 lumens per watt, and an IP ratings of 65, 66 & 67. All six LED wet location models have a 45°C ambient temperature with a 91% lumen output rating at 200,000 hours.

Also known as: 765364009365, ILW25LED2D, ATAILW25LED2D

Specifications

Lumens: 2800
Wattage: 25
Length: 24 in , 2 ft
IP/NEMA Rating: IP65, NEMA 4X
Type: Wet Location
Color Temperature: 4500 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 2800
Length: 24 in , 2 ft
Type: Wet Location
Light Technology: LED
Standards: DLC Listed (Standard)
Wattage: 25
IP/NEMA Rating: IP65, NEMA 4X
Color Temperature: 4500 (Cool White)
Volts AC Range: 120 - 277