Wet Location Fixture, LED, 4', 120-277V

Item #: 0071255

Cat #: ILW48LED4D

UPC: 765364009372

$ 242.44 EA
Company wide:
72 in stock
Documents & Guides
4' 47.82W Linear LED Wet Location, 4000K, Lumens: 5564, Multi-Volt, Hours: 200,000, Nema 4X, IP67, DLC Qualified

Overview

4' 47.82W Linear LED Wet Location, 4000K, Lumens: 5564, Multi-Volt, Hours: 200,000, Nema 4X, IP67, DLC Qualified

Atlas’ LED wet location fixtures are the highest quality available and feature glare free lenses, efficiencies up to 144 lumens per watt, and an IP ratings of 65, 66 & 67. All six LED wet location models have a 45°C ambient temperature with a 91% lumen output rating at 200,000 hours.

Also known as: 765364009372, ILW48LED4D, ATAILW48LED4D, 8' LED light

Specifications

Wattage: 48
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Wattage: 48
Length: 4 ft
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED
Standards: DLC Listed (Standard)