2-1/2" Fiberglass 30° Elbow, 36" Radius, Black

Item #: 0071239

Cat #: 212FG30X36

UPC:

Company wide:
0 in stock
Documents & Guides
2-1/2 Inch Fiberglass 30 Degree Sweep Elbow, 36 Inch Radius, Black

Overview

2-1/2 Inch Fiberglass 30 Degree Sweep Elbow, 36 Inch Radius, Black
Also known as: 212FG30X36

Specifications

Color: Black
Material: Fiberglass
Diameter: 2 1/2 in
Angle: 30°
Sweep Radius: 36 in
Color: Black
Diameter: 2 1/2 in
Sweep Radius: 36 in
Material: Fiberglass
Angle: 30°