36" Stanchion

Item #: 0071156

Cat #: CR36B

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
36" Stanchion, Heavy Duty Non-Metallic Cable Rack, Yellow

Overview

36" Stanchion, Heavy Duty Non-Metallic Cable Rack, Yellow
Also known as: CR36B, UDICR36B

Specifications

Size: 36 in
Color: Yellow
Size: 36 in
Color: Yellow