500A, 700VAC, Semiconductor Fuse, Bolt Down

Item #: 0071152

Cat #: LA070URD31LI0500

UPC: 079458153712

Company wide:
0 in stock
Documents & Guides
500Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down

Overview

500Amps, 700VAC, Specialty Fuses Semiconductor Fuses Stud Bolt Down
Also known as: 079458153712, LA070URD31LI0500, LFULA070URD31LI050

Specifications

Amps: 500
Volts AC: 700
Speed: Very Fast Acting
Type: Semi Conductor Fuse
Amps: 500
Speed: Very Fast Acting
Volts AC: 700
Type: Semi Conductor Fuse