Current Transformer, Cabinets, NEMA 3R, 48H x 36W x 11D, Steel

Item #: 0071128

Cat #: CT364811-HC

UPC: 784572112322

$ 2179.41 EA
Company wide:
0 in stock
Current Transformer, Cabinets, NEMA 3R, 48 Inch Heigth x 36 Inch Width x 11 Inch Depth, Steel

Overview

Current Transformer, Cabinets, NEMA 3R, 48 Inch Heigth x 36 Inch Width x 11 Inch Depth, Steel
Also known as: 784572112322, CT364811-HC, MLBCT364811HC

Specifications

Depth: 11 in
Mounting: Surface
Height: 48 in
Width: 36 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Height: 48 in
Standards: California Proposition 65
Mounting: Surface
Width: 36 in
IP/NEMA Rating: NEMA 3R