Toggle Switch Wallplate, 4-Gang, Nylon, Brown, Standard Size

Item #: 0071122

Cat #: NP4

UPC: 883778101830

Company wide:
0 in stock
Documents & Guides
Toggle Switch Wallplate, 4-Gang, Nylon, Brown, Standard Size

Overview

Toggle Switch Wallplate, 4-Gang, Nylon, Brown, Standard Size

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778101830, NP4, KELNP4

Features & Benefits

  • Reinforcement ribs for extra strength
  • Captive screw feature holds mounting screw in place
  • High-impact, self-extinguishing nylon material
  • Smooth, easy to clean finish

Specifications

Type: Toggle Switch
Color: Brown
Mounting: Device
Size: Standard
Gangs: 4
Material: Nylon
Type: Toggle Switch
Mounting: Device
Gangs: 4
Color: Brown
Size: Standard
Material: Nylon