Inlet Receptacle, 20A, 125/250V, NEMA 3R L14-20P Aluminum

Item #: 0071110
Cat #: 6342
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
20 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-20P, 3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW.

Overview

20 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-20P, 3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW.
Also known as: 6342, GPS6342

Specifications

Volts AC: 120, 240
NEMA Configuration: L14-20P
Standards: California Proposition 65
Volts AC: 120, 240
Standards: California Proposition 65
NEMA Configuration: L14-20P

Customer Reviews

No reviews for this product
(0)