LED Exit Sign/Emergency Combo, Red Letters, Black Housing

Item #: 0071108

Cat #: LHQM LED B R M6

UPC: 745976254124

Company wide:
0 in stock
Documents & Guides
LED Exit Sign/Emergency Combo, 120/277 Volt, Red LED Letters, Black Housing, Damp Location

Overview

LED Exit Sign/Emergency Combo, 120/277 Volt, Red LED Letters, Black Housing, Damp Location

Suitable for applications requiring both exit sign and unit equipment. Attractive, 8" tall, streamlined design is great for above-the-door applications and other tight fits. Optional high-output

version with remote lamps are ideal for emergency egress lighting.

Also known as: 745976254124, LHQM LED B R M6, LITLHQMLEDBRM6

Specifications

Wattage: 3
Material: Thermoplastic
Color: Black/Red
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 3
Color: Black/Red
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED