25T10/Clear/TF Shatter

Item #: 0071059
Cat #: S3250-TF
UPC:
$ 14.65 EA
Company wide:
0 in stock
Documents & Guides
25 Watt T10 Incandescent; Clear; 2000 Average rated hours; 200 Lumens; Medium Base; 120 Volt; Shatter Proof

Overview

25 Watt T10 Incandescent; Clear; 2000 Average rated hours; 200 Lumens; Medium Base; 120 Volt; Shatter Proof
Also known as: S3250-TF, SATS3250TF

Specifications

Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 200
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: T10 (Tubular)
Wattage: 25
Lumens: 200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)