Fan Control, Slide Type, Variable Speed

Item #: 0071055

Cat #: NTFS-6E-IV

UPC: 027557677554

$ 145.80 EA
Company wide:
0 in stock
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 6A, 120V, 60Hz, Color: Ivory. Use with fans marked "Suitable for use with solid-state fan-speed controls only."

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 6A, 120V, 60Hz, Color: Ivory. Use with fans marked "Suitable for use with solid-state fan-speed controls only."

Nova T Fully Variable Fan-Speed Control, Single-pole (small control), 120V/6A inivory

Also known as: 027557677554, NTFS-6E-IV, LUTNTFS6EIV

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Volts AC: 120
Poles: 1
Mounting: Surface
Color: Ivory