Fan Control, Slide Type, Variable Speed

Item #: 0071054

Cat #: NTFS-12E-IV

UPC: 027557677486

$ 191.16 EA
Company wide:
0 in stock
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 12A, 120V, 60Hz, Color: Ivory. Use with fans marked "Suitable for use with solid-state fan-speed controls only."

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 12A, 120V, 60Hz, Color: Ivory. Use with fans marked "Suitable for use with solid-state fan-speed controls only."

Nova T Fully Variable Fan-Speed Control, Single-pole (large control), 120V/12A in ivory

Also known as: 027557677486, NTFS-12E-IV, LUTNTFS12EIV

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Volts AC: 120
Poles: 1
Mounting: Surface
Color: Ivory