15A Industrial Grade Duplex Receptacle, 5-15R, Gray

Item #: 0070993

Cat #: 5262-IGG

UPC: 078477053096

$ 21.32 EA
Company wide:
0 in stock
Documents & Guides
Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face,15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Gray

Overview

Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face,15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Gray

Leviton’s line of Extra Heavy-Duty Industrial Grade receptacles are designed and manufactured to withstand the harsh conditions typically associated with industrial environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, hospital grade, etc., these Industrial Grade devices are the electrical contractor's choice for use in factories, schools, hospitals and commercial office buildings.

Also known as: 078477053096, 5262-IGG, LEV5262IGG

Specifications

Type: Isolated Ground, Self-Grounding
Volts AC: 120
Color: Gray
Amps: 15
Material: Thermoplastic, Nylon
NEMA Configuration: 5-15R
Type: Isolated Ground, Self-Grounding
Color: Gray
Material: Thermoplastic, Nylon
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R