4.5W B11 LED Lamp, 30K

Item #: 0070992

Cat #: S8952

UPC: 045923089527

Company wide:
0 in stock
Documents & Guides
4.5 Watt; B11 LED; 3000K; Candelabra Base; 120 Volt

Overview

4.5 Watt; B11 LED; 3000K; Candelabra Base; 120 Volt

Satco's S8952 4.5-watt LED lamp is an elegant lighting solution for the home. Perfect for indoor residential lighting, use this Candelabra base bulb in a variety of fixtures, from vanity lights to chandeliers. Dimmable and stylish, this lamp delivers 25,000 hours of warm white light.

Also known as: 045923089527, S8952, SATS8952

Specifications

Color Temperature: 3000 (Warm White)
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 300
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Plastic, Metal
Wattage: 4.500
Dimmable: Yes
Shape: B11 (Blunt Tip)
Lumens: 300
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)