KLSR UL CLASS RK1 FAST-ACTING FUSE 225A

Item #: 0070972

Cat #: KLSR225

UPC: 079458290899

$ 1185.19 EA
Company wide:
0 in stock
Documents & Guides
KLSR UL CLASS RK1 FAST-ACTING FUSE 225A

Overview

KLSR UL CLASS RK1 FAST-ACTING FUSE 225A

KLSR series RK1 fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLSR series fuses may only provide short-circuit protection. Applications: Resistance heaters; Lighting circuits; Non-inductive loads; Molded case circuit breaker load centers and panelboards have increased interrupting ratings when “series rated” with Littelfuse KLNR/KLSR Class RK1 fuses. Refer to panelboard manufacturer’s literature for UL Listed combination of fuses and panelboards. Series ratings up to 200,000 amperes are available.

Also known as: 079458290899, KLSR225, LFUKLSR225

Specifications

Speed: Fast Acting
Class: RK1
Amps: 225
Volts AC: 600
Volts DC: 300
Mounting: Clip
Standards: California Proposition 65
Family / Style: KLS
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Amps: 225
Volts DC: 300
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Class: RK1
Volts AC: 600
Mounting: Clip
Family / Style: KLS