KLNR UL CLASS RK1 FAST-ACTING FUSE 300A

Item #: 0070970

Cat #: KLNR300

UPC: 079458280913

$ 1056.25 EA
Company wide:
0 in stock
Documents & Guides
KLNR UL CLASS RK1 FAST-ACTING FUSE 300A. KLNR/KLSR series RK1 fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLNR/KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLNR/KLSR series fuses may only provide short-circuit protection.We recommend using POWR-PROÖ LLNRK/LLSRK series RK1, dual-element, time-delay fuses in all new applications requiring the current-limiting ability of UL Class RK1 fuses, or in existing applications where fast-acting RK1 or RK5 fuses have been opening on harmless system surges such as motor starting currents. Applications: Resistance heaters. Lighting circuits. Non-inductive loads. Molded case circuit breaker load centers and panelboards have increased interrupting ratings when ôseries ratedö with Littelfuse KLNR/KLSR Class RK1 fuses. Refer to panelboard manufacturerÆs literature for UL Listed combination of fuses and panelboards. Series ratings up to 200,000 amperes are available. Safety: 200,000 A.I.R. ù Reliable interruption of all overcurrents up to 200,000 amperes. Extremely current limiting ù Stops damaging short-circuit current faster than any mechanical protective device. Fast-acting ù Provides fast-acting protection to equipment such as variable speed drives, rectifiers and other equipment containing surge-sensitive components. Longer Equipment Life: Current-limiting design reduces damage to equipment caused by heating and magnetic effects of short-circuit currents. Economical: Extremely current-limiting ù often permits use of readily available, less costly equipment. Used as input or output fuses for surge-sensitive components, such as variable speed drives and rectifiers, fast acting KLNR/KLSR fuses may prevent opening of expensive semiconductor fuses protecting individual components. Easy to Use: 200,000 A.I.R. rating minimizes need for short circuit calculations. Dimensions: Refer to FLNR for KLNR dimensions and FLSR for KLSR dimensions.

Overview

KLNR UL CLASS RK1 FAST-ACTING FUSE 300A. KLNR/KLSR series RK1 fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLNR/KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLNR/KLSR series fuses may only provide short-circuit protection.We recommend using POWR-PROÖ LLNRK/LLSRK series RK1, dual-element, time-delay fuses in all new applications requiring the current-limiting ability of UL Class RK1 fuses, or in existing applications where fast-acting RK1 or RK5 fuses have been opening on harmless system surges such as motor starting currents. Applications: Resistance heaters. Lighting circuits. Non-inductive loads. Molded case circuit breaker load centers and panelboards have increased interrupting ratings when ôseries ratedö with Littelfuse KLNR/KLSR Class RK1 fuses. Refer to panelboard manufacturerÆs literature for UL Listed combination of fuses and panelboards. Series ratings up to 200,000 amperes are available. Safety: 200,000 A.I.R. ù Reliable interruption of all overcurrents up to 200,000 amperes. Extremely current limiting ù Stops damaging short-circuit current faster than any mechanical protective device. Fast-acting ù Provides fast-acting protection to equipment such as variable speed drives, rectifiers and other equipment containing surge-sensitive components. Longer Equipment Life: Current-limiting design reduces damage to equipment caused by heating and magnetic effects of short-circuit currents. Economical: Extremely current-limiting ù often permits use of readily available, less costly equipment. Used as input or output fuses for surge-sensitive components, such as variable speed drives and rectifiers, fast acting KLNR/KLSR fuses may prevent opening of expensive semiconductor fuses protecting individual components. Easy to Use: 200,000 A.I.R. rating minimizes need for short circuit calculations. Dimensions: Refer to FLNR for KLNR dimensions and FLSR for KLSR dimensions.

KLNR/KLSR series RK1 fast-acting fuses were the earliest type of current-limiting fuse developed. Their single-element, silver link design enables them to provide fast-acting overload and short-circuit protection. When used to protect inductive loads such as motors, solenoids, and transformers, KLNR/KLSR series fuses must be greatly oversized to prevent opening the fuses on harmless inrush currents. In such applications, KLNR/KLSR series fuses may only provide short-circuit protection. Applications: Resistance heaters; Lighting circuits; Non-inductive loads; Molded case circuit breaker load centers and panelboards have increased interrupting ratings when “series rated” with Littelfuse KLNR/KLSR Class RK1 fast-acting fuses. Refer to panelboard manufacturer’s literature for UL Listed combination of fuses and panelboards. Series ratings up to 200,000 amperes are available.

Also known as: 079458280913, KLNR300, LFUKLNR300

Specifications

Speed: Fast Acting
Class: RK1
Amps: 300
Volts AC: 250
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Amps: 300
Mounting: Clip
Interrupt Rating DC: 20 kA
Class: RK1
Volts AC: 250
Standards: California Proposition 65