
Conduit Body With Cover/Gasket, Type: LL, Size: 3/4", Aluminum
Item #: 0070966
Cat #: XLL-2
UPC: 783936910055
$ 209.45 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body With Cover/Gasket, Type: LL, Size: 3/4 Inch, Explosion-Proof/Dust-Ignitionproof, Aluminum
Overview
Conduit Body With Cover/Gasket, Type: LL, Size: 3/4 Inch, Explosion-Proof/Dust-Ignitionproof, Aluminum
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936910055, XLL-2, KILXLL2
Features & Benefits
- Rated for Harsh and Hazardous locations (see specifications for ratings)
- Integral bushings
- Easy access covers
Specifications
| Type: | Type X |
| Material: | Aluminum |
| Hub Diameter: | 3/4 in |
| Type: | Type X |
| Hub Diameter: | 3/4 in |
| Material: | Aluminum |