Device Box, 1-Gang, Feed-Thru, Type SWB, 1", Aluminum

Item #: 0070960

Cat #: SWB-6

UPC: 783936630069

$ 163.23 EA
Company wide:
9 in stock
Documents & Guides
Device Box, 1-Gang, Feed-Thru, Type SWB, 1 Inch, Box Depth: 2-1/4 Inch, Includes: Internal Ground Screw, For use with Threaded Rigid Metal Conduit, Aluminum

Overview

Device Box, 1-Gang, Feed-Thru, Type SWB, 1 Inch, Box Depth: 2-1/4 Inch, Includes: Internal Ground Screw, For use with Threaded Rigid Metal Conduit, Aluminum
Also known as: 783936630069, SWB-6, KILSWB6

Features & Benefits

  • Copper free cast aluminum alloy.
  • Ground flange joint between bolted cover and box provide required flame path.
  • Accepts both miniature and standard size push buttons.
  • Internal ground screw.

Specifications

Gangs: 1
Material: Aluminum
Gangs: 1
Material: Aluminum