
Potentiometer, Single Turn, G Series, Short, 1/4" Dia., 7/8" Shaft
Item #: 0070957
Cat #: GO133
UPC: 783936220161
$ 599.99 EA
Company wide:
0
in stock
Documents & Guides
Potentiometer, Single Turn Operator, No Electrical Control, Short, 1/4 Inch Diameter, 7/8 Inch Shaft
Overview
Potentiometer, Single Turn Operator, No Electrical Control, Short, 1/4 Inch Diameter, 7/8 Inch Shaft
Also known as: 783936220161, GO133, KILGO133
Features & Benefits
- Operators are all aluminum except for certain movable parts which are stainless steel.
- All other parts such as screws are either stainless steel or plated steel.
- Threaded bodies are all 3/4”-14 NPSM thread.
- Control stations can be grouped into a single assembly thus reducing installation time and cost.
Specifications
| Length: | 7/8 in |
| Mounting: | Panel |
| Type: | Potentiometer Operator |
| Diameter: | 1/4 in |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4, NEMA 7, NEMA 9 |
| Length: | 7/8 in |
| Type: | Potentiometer Operator |
| IP/NEMA Rating: | NEMA 4X, NEMA 3, NEMA 4, NEMA 7, NEMA 9 |
| Mounting: | Panel |
| Diameter: | 1/4 in |