FSS Device Box, 1-Gang, 1/2", Cast Metallic

Item #: 0070953

Cat #: FSS-1

UPC: 783936190556

$ 75.14 EA
Company wide:
0 in stock
Documents & Guides
FSS Device Box, 1-Gang, Hub Size: 1/2 Inch, Malleable Iron, Cubic Inches: 18 Inches, Shallow

Overview

FSS Device Box, 1-Gang, Hub Size: 1/2 Inch, Malleable Iron, Cubic Inches: 18 Inches, Shallow
Also known as: 783936190556, FSS-1, KILFSS1

Features & Benefits

  • Tapered threads (NPT with integral bushings)
  • Internal grounding screw
  • Mounting feet are provided as standard
  • Suitable for use in wet locations when used with gasket covers
  • Cast iron is suitable for concrete use

Specifications

Gangs: 1
Material: Aluminum
Cubic Inches: 18 in³
Gangs: 1
Cubic Inches: 18 in³
Material: Aluminum